Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Humidifier, 376 sq ft, White

  • Mfr # 1PAU05

  • Zoro # G416127787


product price: $45.15
/ea

Key Features

Maximum Runtime
50 hr
Auto-Shutoff
Automatic/Manual
Overall Width
4 3/4 in
Manufacturer Warranty Length
1 yr
Overall Height
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PAU05
Zoro #
G416127787
UPC #
842149001360
Country of Origin
China

Dimensions

Overall Width
4 3/4 in
Manufacturer Warranty Length
1 yr
Overall Height
11 1/2 in
Overall Depth
4 3/4 in
Power Cord Length
4 ft

Details

Maximum Runtime
50 hr
Auto-Shutoff
Automatic/Manual
Housing Color
White
Includes Water Level Float
Water Level Float Not Included
Water Supply
Reservoir
Daily Humidification Output
1.2 gal
NEMA Plug Rating
1-15P
Item
Portable Humidifier
Control Type
Touch Button
Amperage
15 A
Aroma Diffuser Tray
Aroma Diffuser Tray Included
Voltage
115V AC
Night Light
Night Light Included
Housing Style
Tabletop
Reservoir Capacity
0.5 gal
Wattage
18 W
Includes Water Fill Hose
Water Fill Hose Not Included
Coverage Area
376 sq ft
Humidification Method
Ultrasonic
Number of Speeds
3
Includes
Permanent Active Carbon Filter
Reservoir Type
Bottle
Filter Change Reminder
Refill Reservoir
Product Type
Portable Humidifier
Mobility
Stationary
Weight
2 lb
Mist Temperature
Cool

Description

Portable Humidifier, Voltage 115V AC, Number of Speeds 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.