Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Humidifier, 538 sq ft, White

  • Mfr # 1PAU105

  • Zoro # G516127793


product price: $61.59
/ea

Key Features

Power Cord Length
4 ft
Maximum Runtime
40 hr
Voltage
115V AC
Coverage Area
538 sq ft
Overall Width
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PAU105
Zoro #
G516127793
UPC #
842149001377
Country of Origin
China

Dimensions

Power Cord Length
4 ft
Overall Width
7 1/2 in
Overall Height
10 1/2 in
Manufacturer Warranty Length
1 yr
Overall Depth
7 1/2 in

Details

Maximum Runtime
40 hr
Voltage
115V AC
Coverage Area
538 sq ft
Amperage
15 A
Number of Speeds
3
Wattage
26 W
Reservoir Type
Bottle
Housing Color
White
Includes Water Fill Hose
Water Fill Hose Not Included
Auto-Shutoff
Automatic/Manual
Daily Humidification Output
1.6 gal
Housing Style
Tabletop
Reservoir Capacity
1.1 gal
Item
Portable Humidifier
Control Type
Touch Button
Includes Water Level Float
Water Level Float Not Included
Water Supply
Reservoir
Night Light
Night Light Included
Includes
Permanent Active Carbon Filter
Humidification Method
Ultrasonic
NEMA Plug Rating
1-15P
Aroma Diffuser Tray
Aroma Diffuser Tray Included
Weight
2.75 lb
Filter Change Reminder
Refill Reservoir
Mobility
Stationary
Product Type
Portable Humidifier
Mist Temperature
Cool

Description

Portable Humidifier, Voltage 115V AC, Number of Speeds 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.