Zoro Homepage

Portable Humidifier, 538 sq ft, White

  • Mfr # 1PAUW132

  • Zoro # G916278040


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Overall Height
13 in
Includes Water Level Float
Water Level Float Not Included
Aroma Diffuser Tray
Aroma Diffuser Tray Included
Wattage
26 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PAUW132
Zoro #
G916278040
UPC #
842149002770
Country of Origin
China

Dimensions

Overall Height
13 in
Power Cord Length
4 ft
Overall Depth
6 3/4 in
Overall Width
6 3/4 in

Description

Portable Humidifier, Voltage 115V AC, Number of Speeds 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.