Zoro Homepage

PortableAirConditioner, 250sqft, White

  • Mfr # 3PORT10000A

  • Zoro # G815665996


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
11 3/4 in
Includes
Bolt, Drain Hose, Exhaust Hose, Foam Seals, Security Bracket, Unit Adapter, Window Adapter, Window Sliders
Height
27 3/4 in
Depth
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PORT10000A
Zoro #
G815665996
UPC #
842149002497
Country of Origin
Thailand

Dimensions

Width
11 3/4 in
Height
27 3/4 in
Depth
11 1/2 in

Description

Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, BtuH Cooling - DOE SACC 7,100 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, 2.9 EER, 115V AC Voltage, NEMA Plug Configuration - HVAC 5-15P, System Cooling Method Air-Cooled Single-Hose, Remote Control Functions Full Function

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.