Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PortableDehumidifier, 115VAC, 4500sqft

  • Mfr # 3PFDP50

  • Zoro # G216127802


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Bucket Capacity
12.7 pt
Refrigerant Type
R-32
Includes
Pump
Power Cord Length
5 ft
Defrost Type
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PFDP50
Zoro #
G216127802
UPC #
842149000516
Country of Origin
China

Dimensions

Power Cord Length
5 ft
Manufacturer Warranty Length
1 yr
Overall Depth
11 1/4 in
Overall Width
15 1/2 in
Overall Height
24 1/4 in
Drain Hose Length
16 ft

Details

Bucket Capacity
12.7 pt
Refrigerant Type
R-32
Includes
Pump
Item
Portable Dehumidifier
Defrost Type
Automatic
Application
Flood Reclamation, Mold Remediation, Water Damage Restoration
Voltage
115V AC
Filter Type
Panel
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
51 dB
Pump Access Location
Back Panel
NEMA Plug Rating
5-15P
Control Method
Built-In
Recommended Environments
Basements, Crawlspaces
Weight
42.25 lb
Includes Drain Hose
Drain Hose Not Included
Amperage
15 A
Operating Humidity Range
90 %
Number of Speeds
2
Filters Out
Water
Mobility
Casters
Control Range
35 %
Humidity Settings
85 %
Filter Change Reminder
Empty Tank
Includes Air Filter
Air Filter Included
Wattage
515 W
Cord Storage
Cord Wrap
Standards
Energy Star Certified
Control Type
Touchscreen
Auto-Restart
Automatic
Includes Ionization
Ionizer Not Included
Daily Water Removal Capacity (90F/90 RH)
12.7 pt
Maximum Air Flow
218 cfm
Housing Material
ABS
Drain Hose Pump Direction
Vertical
Dehumidification Method
Standard Refrigerant
Noise Level
51 dBA
Operating Humidity - Minimum
30 %
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Coverage Area
4,500 sq ft
Operating Temperature - Minimum
41 Degrees F
Control Modes
Continuous
Operating Temperature Range
96 Degrees F
Frequency
60 Hz
Drain/Pump Options
Built-In Pump
Housing Color
White
Hour Meter
Hour Meter Not Included
Daily Water Removal Capacity (80F/60 RH)
12.7 pt

Description

Portable Dehumidifier, Voltage 115V AC, Defrost Type Automatic, Refrigerant Type R-32, Power Cord Length 5 ft, Includes Pump

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.