Zoro Homepage

Ptac Wall Sleeve 42Wx16H W/Drain Kit

  • Mfr # 1PTWS-DK

  • Zoro # G308657736


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
18 in
Width
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PTWS-DK
Zoro #
G308657736
UPC #
842149024734
Country of Origin
China

Dimensions

Height
18 in
Width
44 in

Details

Color
White
Item
PTAC Wall Sleeve 42"Wx16"H w/Drain Kit

Description

You wouldnt hold your hot coffee without a protective sleeve. Same goes for your packaged terminal air conditioner. This wall sleeve is designed exclusively for Perfect Aire PTACs to protect, insulate and bear the weight of the unit. Sized in a standard dimension, the sleeve is simply inserted through the wall to make installation and storage of your PTAC a breeze. Bonus-a drain kit is included, so everything is ready to install right when it arrives.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.