Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perfect Aire Start Capacitor, Rnd, 270-324MFD/110-125V PROSC271

Start Capacitor, Rnd, 270-324MFD/110-125V (Discontinued)

  • Mfr # PROSC271
  • Zoro # G7179748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROSC271
Zoro #
G7179748
UPC #
842149028121
Country of Origin
China

Dimensions

Height
1.5 in
Width
1.5 in
Length
3.5 in

Details

Item
Start Capacitor,Rnd,270-324MFD/110-125V
Voltage
220-250 V
Compliance
UL

Description

Start Capacitor,Rnd,270-324MFD/110-125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.