Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat, White, Wall-Mount

  • Mfr # QC-WIRE-CON-HA04

  • Zoro # G815921047


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Compatible Series
3PAMSH, DNMSH
Overall Height
3 3/8 in
Power Source
Hardwired
Maximum Control Temperature
86 Degrees F
Minimum Control Temperature
61 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QC-WIRE-CON-HA04
Zoro #
G815921047
UPC #
842149091620
Country of Origin
China

Dimensions

Overall Height
3 3/8 in
Overall Depth
1 in
Overall Width
3 3/8 in

Details

Compatible Series
3PAMSH, DNMSH
Power Source
Hardwired
Maximum Control Temperature
86 Degrees F
Minimum Control Temperature
61 Degrees F
Thermostat Control Type
Push Button
Compatible Manufacturer Model Number
3PAMSHQCW09, 3PAMSHQCW09-U230, 3PAMSHQCW12, 3PAMSHQCW12-U230, 3PAMSHQCW18, 3PAMSHQCW18-U230, 3PAMSHQCW24, 3PAMSHQCW36, 3PAMSHQCW36-2, DNMSHQCW12A, DNMSHQCW18, DNMSHQCW24, DNMSHQCW36, DNMSHQCW36-2, DNMSHQCW9A
Voltage
115/230V AC
Item
Thermostat
Compatible System Type
Mini-Split Systems
Includes
Mounting Hardware, Wire Leads for Quick Connection
Temperature Scale
Fahrenheit
Housing Color
White
Number of Heating Stages - Heat Pump System
1
Programming Capability
Not Programmable
Number of Cooling Stages - Heat Pump System
1
Number of Heating Stages - Conventional System
1
Number of Cooling Stages - Conventional System
1
Number of Poles
1
Contact Rating
230V AC

Description

Thermostat, 115/230V AC, 1 in Overall Depth, 3 3/8 in Overall Height, 3 3/8 in Overall Width, Number of Cooling Stages - Conventional System 1, Number of Cooling Stages - Heat Pump System 1, Number of Heating Stages - Conventional System 1, Number of Heating Stages - Heat Pump System 1, Maximum Control Temperature 86 Degrees F, Minimum Control Temperature 61 Degrees F, Compatible Grainger Part Number 868HL7, 868HL8, 868HL9

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.