Through-the-Wall Air Conditioner, 115V AC, 24 1/2 in W.

  • Mfr # 7PATW12000

  • Zoro # G412845661


product price:  $726.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
24 1/4 in
Height
14 1/2 in
Includes
Remote Control
Watts
1140 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7PATW12000
Zoro #
G412845661
UPC #
842149002251
Country of Origin
China

Dimensions

Width
24 1/4 in
Height
14 1/2 in
Depth
20 1/2 in
Fits Wall Sleeve - H x W x D
15 1/4 in x 25 1/2 in x 16 in, 17 1/2 in, or 22 in (PERFECT AIRE, Frigidaire, White-Westinghouse, Carrier (52F Series)), 15 3/14 in x 26 3/14 in x 15 in (Feder's, Emerson), 15 5/8 in x 26 in x 15 7/8 in (General Electric, Hotpoint), 16 1/2 in x 25 7/8 in x 17 1/8 in or 23 in (Whirlpool), 16 3/14 in x 27 in x 16 3/14 (Friedrich), 16 3/14 in x 27 in x 16 3/14 in or 19 3/14 in (Feder's, Emerson), 16 7/8 in x 25 3/14 in x 18 5/8 in (Sears/Kenmore, Carrier (51S Series))
Max. Wall Thickness
15 in
Sleeve Length
17 1/2 in
Sleeve Height
25 1/2 in
Sleeve Width (In.)
15 1/4 in

Details

Item
Through-the-Wall Air Conditioner
Voltage
115V AC
Includes
Remote Control
Watts
1140 W
NEMA Plug Configuration - HVAC
5-15P
Refrigerant Type
R-32
For Use With
Universal
Duty Rating
Residential Grade
Number of Speeds
3
Amps
11.3 A
Remote Control Functions
On/Off, Temperature
Control Type
Electronic
Operation Mode - HVAC
Cooling Only
Air Flow Direction
Four-Way
Chassis Type
Fixed
Standards
CSAus
CEER Rating
10.5
Programming Capability
24 hr On/Off Timer
Power Source
Plug-In
Coverage Area - Maximum
550 sq ft
Cooling Capacity - Maximum
12,000 BtuH
Compressor Technology
Fixed Output (Standard)
Mounting Sleeve Included
Sleeve Not Included
Coverage Area - Minimum
450 sq ft

Description

Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 450 to 550 sq ft, Cooling Only, Cooling Capacity Not Applicable, Not Applicable, Heating Capacity - Electric Not Applicable, 10.5 CEER Rating, 11.3 A Amps, 1140 W Watts, Voltage 115V AC, NEMA Plug Configuration - HVAC 5-15P, Control Type Electronic, Programming Capability 24 hr On/Off Timer, Remote Control Functions On/Off, Temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.