This item is Discontinued.

Perfect Aire Through-the-Wall Air Conditioner, 115V AC, Cool Only, 8000 BtuH 4PATW8000

Through-the-Wall Air Conditioner, 115V AC, Cool Only, 8000 BtuH (Discontinued)

  • Mfr # 4PATW8000
  • Zoro # G7726049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PATW8000
Zoro #
G7726049
UPC #
842149025649
Country of Origin
China

Dimensions

Fits Wall Sleeve - H x W x D
15 1/4 in x 25 1/2 in x 17 1/2 in

Details

Item
Through-the-Wall Air Conditioner
Voltage
115V AC
Operation Mode
Cool Only
BtuH Cooling
8000
Heating Method
Cooling Only
CEER Rating
9.5
Control Type
Electronic
Remote Control Functions
Full Function
Seacoast Corrosion Protection
None
Smart Connectivity
No Connectivity
NEMA Plug Configuration - HVAC
LCDI, 5-15P
Operation Mode - HVAC
Cooling Only
Cooling Capacity
8,000 BtuH
Duty Rating
Residential Grade
Programming Capability
24-hr. On/Off Timer

Description

Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 400 to 450 sq ft, Cooling Only, Cooling Capacity 8,000 BtuH, Cooling Only, 9.5 CEER Rating, Voltage 115V AC, NEMA Plug Configuration - HVAC LCDI, 5-15P, Control Type Electronic, Programming Capability 24-hr. On/Off Timer, Remote Control Functions Full Function, Smart Connectivity No Connectivity, Seacoast Corrosion Protection None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.