Zoro Homepage
This item is Discontinued.
Perfect Aire Through-the-Wall Air Conditioner, 230VAC, 34-1/4" W. 3PATWH14002

Through-the-Wall Air Conditioner, 230VAC, 34-1/4" W. (Discontinued)

  • Mfr # 3PATWH14002
  • Zoro # G7726277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PATWH14002
Zoro #
G7726277
UPC #
842149024192
Country of Origin
China

Dimensions

Width
24 1/4 in
Height
14 1/2 in
Depth
20 1/2 in
Fits Wall Sleeve - H x W x D
15 1/4 in x 25 1/2 in x 17 1/2 in
Sleeve Height
15 1/4 in
Sleeve Width (In.)
25 1/2 in
Sleeve Length
17 1/2 in

Details

Item
Through-the-Wall Air Conditioner
Voltage
230V AC
Includes
Trim Kit
CEER Rating
9.5
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Refrigerant Type
R-410A
Weight
78 lb
Control Type
Electronic
Heating Method
Electric Heat
For Use With
Wall Sleeve
Color
White
EER
9.5
Remote Control Functions
Full Function
Duty Rating
Residential Grade
Operation Mode - HVAC
Cooling/Heating
Number of Speeds
4
Smart Connectivity
No Connectivity
Seacoast Corrosion Protection
No Protection
Mounting Sleeve Included
Sleeve Not Included
Programming Capability
24 hr On/Off Timer
NEMA Plug Configuration - HVAC
5-20P
Cooling Capacity
14,000 BtuH
Cooling Capacity - Maximum
14,000 BtuH
Coverage Area - Maximum
700 sq ft
Coverage Area - Minimum
550 sq ft

Description

Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 550 to 700 sq ft, Cooling/Heating, Cooling Capacity 14,000 BtuH, Electric Heat, 9.5 EER, 9.5 CEER Rating, Voltage 230V AC, NEMA Plug Configuration - HVAC 5-20P, Control Type Electronic, Programming Capability 24 hr On/Off Timer, Remote Control Functions Full Function, Smart Connectivity No Connectivity, Seacoast Corrosion Protection No Protection

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.