Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Through-the-Wall Air Conditioner

  • Mfr # 4PATWH10002

  • Zoro # G715705525


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Voltage
208/230V AC
For Use With
PAWS1
Watts
1022/1042 W
Height
14 1/2 in
Heating Method
Electric Heat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PATWH10002
Zoro #
G715705525
UPC #
842149000639
Country of Origin
China

Dimensions

Height
14 1/2 in
Depth
20 1/2 in
Max. Wall Thickness
22 in
Width
24 1/4 in
Sleeve Height
25 1/2 in
Sleeve Width (In.)
15 1/4 in
Sleeve Length
17 1/2 in

Details

Voltage
208/230V AC
For Use With
PAWS1
Watts
1022/1042 W
Heating Method
Electric Heat
Chassis Type
Fixed
Standards
CEC Certified
Refrigerant Type
R-32
Air Flow Direction
Four-Way
CEER Rating
9.6
Includes
Mounting Kit
Color
White
Item
Through-the-Wall Air Conditioner
Amps
4.6 A, 5 A
Control Type
Electronic
Smart Connectivity
No Connectivity
Number of Speeds
Variable
Coverage Area - Minimum
400 sq ft
Heating Capacity - Electric
10,600 BtuH
Operation Mode - HVAC
Cooling/Heating
Mounting Sleeve Included
Sleeve Not Included
Coverage Area - Maximum
450 sq ft
NEMA Plug Configuration - HVAC
6-20P
Cooling Capacity - Maximum
10,000 BtuH
Duty Rating
Residential Grade
Remote Control Functions
Fan Speed, Temperature
Includes Filtration
Air Filtering
Power Source
Plug-In
Includes Air Filter
Air Filter Included
Control Location
Handheld Remote
Compressor Technology
Fixed Output (Standard)
Cooling Capacity
10,000 BtuH

Description

Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Cooling/Heating, Cooling Capacity 10,000 BtuH, Electric Heat, Heating Capacity - Electric 10,600 BtuH, 9.6 CEER Rating, 4.6 A, 5 A Amps, 1022/1042 W Watts, Voltage 208/230V AC, NEMA Plug Configuration - HVAC 6-20P, Control Type Electronic, Remote Control Functions Fan Speed, Temperature, Smart Connectivity No Connectivity

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.