Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Through-the-Wall Air Conditioner

  • Mfr # 4PATWH12002

  • Zoro # G915677837


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Control Type
Electronic
Amps
5.5 A, 5.9 A
Refrigerant Type
R-32
For Use With
PAWS1
Air Flow Direction
Four-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PATWH12002
Zoro #
G915677837
UPC #
842149000653
Country of Origin
China

Dimensions

Depth
20 1/2 in
Height
14 1/2 in
Max. Wall Thickness
15 in
Width
24 1/4 in
Sleeve Height
25 1/2 in
Sleeve Width (In.)
15 1/4 in
Sleeve Length
17 1/2 in

Details

Control Type
Electronic
Amps
5.5 A, 5.9 A
Item
Through-the-Wall Air Conditioner
Refrigerant Type
R-32
For Use With
PAWS1
Air Flow Direction
Four-Way
Heating Method
Electric Heat
Voltage
208/230V AC
Watts
1431/1505 W
CEER Rating
9.5
Color
White
Chassis Type
Fixed
Standards
CEC Certified
Heating Capacity - Electric
10,600 BtuH
Operation Mode - HVAC
Cooling/Heating
Cooling Capacity - Maximum
12,000 BtuH
Power Source
Plug-In
Includes Filtration
Air Filtering
Coverage Area - Maximum
550 sq ft
Smart Connectivity
No Connectivity
Mounting Sleeve Included
Sleeve Not Included
Number of Speeds
3
Duty Rating
Residential Grade
Coverage Area - Minimum
450 sq ft
Remote Control Functions
Fan Speed, Temperature
Includes Air Filter
Air Filter Included
Control Location
Handheld Remote
Cooling Capacity
12,000 BtuH
Compressor Technology
Fixed Output (Standard)
NEMA Plug Configuration - HVAC
6-20P

Description

Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Cooling/Heating, Cooling Capacity 12,000 BtuH, Electric Heat, Heating Capacity - Electric 10,600 BtuH, 9.5 CEER Rating, 5.5 A, 5.9 A Amps, 1431/1505 W Watts, Voltage 208/230V AC, NEMA Plug Configuration - HVAC 6-20P, Control Type Electronic, Remote Control Functions Fan Speed, Temperature, Smart Connectivity No Connectivity

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.