Window AC 6000 BTU13.251612 inLxWxH, 115V AC, 16 in W.

  • Mfr # 4PNC6000

  • Zoro # G312534771


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
16 in
Height
12 in
Includes
Installation Hardware, Remote Control
Depth
13 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4PNC6000
Zoro #
G312534771
UPC #
842149025403
Country of Origin
Thailand

Dimensions

Width
16 in
Height
12 in
Depth
13 1/4 in
Fits Window Width
23 in to 36 in
Min. Window Width
23 in
Min. Window Height
13 in
Max. Window Width
36 in

Details

Item
Window Air Conditioner
Voltage
115V AC
Includes
Installation Hardware, Remote Control
Phase
Single
NEMA Plug Configuration - HVAC
5-15P
Operation Mode - HVAC
Cooling Only
Control Type
Electronic
Programming Capability
24 hr On/Off Timer
Fits Window Type
Double Hung
Amps
15 A
Number of Speeds
3
Chassis Type
Fixed
For Use With
Window Installation Only
Refrigerant Type
R-32
Remote Control Functions
Full Function
Weight
42 lb
CEER Rating
11.0
Duty Rating
Residential Grade
Power Source
Plug-In
Compressor Technology
Fixed Output (Standard)
Coverage Area - Maximum
250 sq ft
Coverage Area - Minimum
150 sq ft
Cooling Capacity - Maximum
6,000 BtuH

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 150 to 250 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 11.0

Restrictions

View the Energy Guide
WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.