Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 115V AC

  • Mfr # 4PASC10000

  • Zoro # G515677909


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Max. Window Width
16 1/4 in
Refrigerant Type
R-32
Includes
Washable Filter, Window Mounting Kit
Color
White
Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PASC10000
Zoro #
G515677909
UPC #
842149000530
Country of Origin
China

Dimensions

Max. Window Width
16 1/4 in
Depth
21 in
Power Cord Length
6 1/2 ft
Min. Window Width
15 1/2 in
Max. Wall Thickness
21 in
Width
14 3/4 in
Min. Window Height
21 1/4 in
Height
23 1/2 in

Details

Item
Window Air Conditioner
Refrigerant Type
R-32
Includes
Washable Filter, Window Mounting Kit
Color
White
Standards
CEC Certified
CEER Rating
12
Phase
Single
Weight
74 lb
Voltage
115V AC
Compressor Type
Rotary
Air Flow Direction
Four-Way
Chassis Type
Slide Out
Control Type
Electronic
EER
3.0
Amps
15.0 A
Watts
961 W
Fits Window Type
Slider
Includes Filtration
Air Filtering
Remote Control Functions
Full Function
Includes Air Filter
Air Filter Included
Programming Capability
24 hr On/Off Timer
Operation Mode - HVAC
Cooling Only
Coverage Area - Minimum
400 sq ft
Cooling Capacity - Maximum
10,000 BtuH
Smart Connectivity
No Connectivity
Control Location
Handheld Remote
Number of Speeds
3
Coverage Area - Maximum
450 sq ft
Seacoast Corrosion Protection
No Protection
Compressor Technology
Variable Output (Inverter)
Cooling Capacity
10,000 BtuH
Power Source
Plug-In
Sound Level
61 dBA
Duty Rating
Commercial Grade
NEMA Plug Configuration - HVAC
5-15P

Description

Window Air Conditioner, Duty Rating Commercial Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity 10,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 12

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.