Zoro Homepage

Window Air Conditioner, 12000 BtuH, R-32

  • Mfr # 4PACH12000

  • Zoro # G515797119


product price: $722.99
/ea
Free Shipping & Returns

Key Features

Duty Rating
Residential Grade
Refrigerant Type
R-32
Chassis Type
Fixed
NEMA Plug Configuration - HVAC
6-20P
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PACH12000
Zoro #
G515797119
UPC #
842149000578
Country of Origin
China

Dimensions

Min. Window Width
26 13/16 in
Height
14 3/4 in
Width
22 3/4 in
Min. Window Height
26 13/16 in
Depth
19 in

Details

Duty Rating
Residential Grade
Refrigerant Type
R-32
Chassis Type
Fixed
NEMA Plug Configuration - HVAC
6-20P
Phase
Single
Fits Window Type
Double Hung
Includes
Installation Hardware, Remote Control
Heating Method
Electric Heat
Voltage
208/230V AC
Weight
117 lb
Item
Window Air Conditioner
CEER Rating
10.9
Operation Mode - HVAC
Cooling/Heating
Compressor Technology
Fixed Output (Standard)
Cooling Capacity - Maximum
12,000 BtuH
Power Source
Plug-In
Coverage Area - Maximum
550 sq ft
Coverage Area - Minimum
450 sq ft
Heating Capacity - Electric
11,000 BtuH
Remote Control Functions
Full Function

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 450 to 550 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity Not Applicable, Heating Method Electric Heat, Heating Capacity - Electric 11,000 BtuH, CEER Rating 10.9

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.