Zoro Homepage

Window Air Conditioner, 14500 BtuH, R-32

  • Mfr # 2PNC14000

  • Zoro # G114923742


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
19 in
Height
14 3/4 in
Includes
Installation Hardware, Remote Control
Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PNC14000
Zoro #
G114923742
UPC #
842149002466
Country of Origin
Thailand

Dimensions

Width
19 in
Height
14 3/4 in
Depth
22 in
Min. Window Width
23 in
Min. Window Height
15 1/2 in

Details

Item
Window Air Conditioner
Voltage
115V AC
Includes
Installation Hardware, Remote Control
Phase
Single
Chassis Type
Fixed
CEER Rating
10.9
Refrigerant Type
R-32
For Use With
Wall Sleeve
NEMA Plug Configuration - HVAC
5-15P
Coverage Area - Minimum
550 sq ft
Duty Rating
Residential Grade
Power Source
Plug-In
Fits Window Type
Casement
Operation Mode - HVAC
Cooling Only
Coverage Area - Maximum
700 sq ft
Cooling Capacity - Maximum
14,500 BtuH
Includes Air Filter
Air Filter Included
Compressor Technology
Fixed Output (Standard)

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 10.9

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.