Zoro Homepage

Window Air Conditioner, 208/230V AC

  • Mfr # 1PACV25000E

  • Zoro # G515699802


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Includes
Washable Filter, Window Mounting Kit
Compressor Type
Rotary
Weight
101 lb
Phase
Single
Depth
23 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PACV25000E
Zoro #
G515699802
UPC #
842149002589
Country of Origin
China

Dimensions

Depth
23 3/4 in
Min. Window Height
19 in
Power Cord Length
6 1/2 ft
Min. Window Width
25 1/2 in
Max. Window Width
26 in
Height
18 in
Width
25 1/2 in

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity 24,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 13.3

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.