Window Air Conditioner, 230 V AC, 23 3/4 in W.

  • Mfr # 1PNC18000

  • Zoro # G103665806


product price: $715.28
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Voltage
230V AC
Width
25 1/2 in
Height
18 in
Includes
Refrigerant
Depth
23 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PNC18000
Zoro #
G103665806
UPC #
842149091101
Country of Origin
China

Dimensions

Width
25 1/2 in
Height
18 in
Depth
23 3/4 in
Fits Window Width
28 in to 40 1/2 in
Min. Window Width
28 in
Min. Window Height
18 1/2 in
Max. Window Width
40 1/2 in
Dimensions
18 in H x 23 3/4 in W 25 1/2 in D

Details

Item
Window Air Conditioner
Voltage
230V AC
Includes
Refrigerant
Phase
Single
Number of Speeds
3
Fits Window Type
Double Hung, Slider
Cooling Capacity
18,000 BtuH
Duty Rating
Residential Grade
Weight
114 lb
CEER Rating
11.8
Standards
Eco Friendly Refrigerant, UL Listed
Control Type
Electronic
NEMA Plug Configuration - HVAC
6-15P
Operation Mode - HVAC
Cooling Only
Remote Control Functions
Full Function
Refrigerant Type
R-32
Power Source
Plug-In
Coverage Area - Minimum
700 sq ft
Cooling Capacity - Maximum
18,000 BtuH
Coverage Area - Maximum
1,000 sq ft

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 700 to 1000 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 18,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, CEER Rating 11.8

Restrictions

View the Energy Guide
WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.