Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perfect Aire Window Air Conditioner, 208/230V AC, Cool Only, 25,000 BtuH 4PAC25000

Window Air Conditioner, 208/230V AC, Cool Only, 25,000 BtuH (Discontinued)

  • Mfr # 4PAC25000
  • Zoro # G7300260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PAC25000
Zoro #
G7300260
UPC #
842149025533
Country of Origin
China

Dimensions

Width
26 1/2 in
Height
18 3/4 in
Min. Window Height
19 1/2 in
Min. Window Width
31 in
Dimensions
18 3/4 in H x 26 1/2 in W

Details

Item
Window Air Conditioner
Voltage
208/230V AC
Operation Mode
Cool Only
BtuH Cooling
25,000
Heating Method
Cooling Only
CEER Rating
10.7
Control Type
Electronic
Item - Air Conditioners and Heat Pumps
Window Air Conditioner
Cooling Capacity
25,000 BtuH
Duty Rating
Residential Grade
Operation Mode - HVAC
Cooling Only
NEMA Plug Configuration - HVAC
LCDI, 6-20P
Programming Capability
24-hr. On/Off Timer
Seacoast Corrosion Protection
None
Smart Connectivity
No Connectivity
Fits Window Type
Double Hung, Slider
Remote Control Functions
Full Function

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 1400 to 1500 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 25,000 BtuH, Heating Method Cooling Only, CEER Rating 10.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.