Zoro Homepage

Window Exhaust Vent Kit, 6 3/8" W

  • Mfr # PORTV592PA

  • Zoro # G615812286


product price: $53.89
/ea

Key Features

For Use With
Portable Air Conditioner
Compatible Brand
Comfort Aire, Danby, Dayton, Eco Air, For Living, Genuine Comfort, Magnavox, Northern Comfort, Ocean Breeze, Omni Max, Pelonis, Perfect Aire, Seasons
Includes
(2) Hose Adaptors, 5.92 in Hose, Insulation Strips, Sealing Board, Window Adapter
Height
6 5/16 in
Length
26 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PORTV592PA
Zoro #
G615812286
UPC #
842149001353
Country of Origin
China

Dimensions

Height
6 5/16 in
Length
26 5/8 in
Width
6 3/8 in

Details

Item
Window Exhaust Vent Kit
For Use With
Portable Air Conditioner
Compatible Brand
Comfort Aire, Danby, Dayton, Eco Air, For Living, Genuine Comfort, Magnavox, Northern Comfort, Ocean Breeze, Omni Max, Pelonis, Perfect Aire, Seasons
Includes
(2) Hose Adaptors, 5.92 in Hose, Insulation Strips, Sealing Board, Window Adapter
Material
Aluminum
Compatible Manufacturer Model Number
2PORT12000, 2PORT9000A, 3PORT10000A, 3PORT13500

Description

Window Exhaust Vent Kit, For Use With Portable Air Conditioner

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.