Zoro Homepage

18 in L Flat Knit Gloves, Blue, PK5

  • Mfr # FM518AM-B

  • Zoro # G4513769


product price: $35.69
/pk 5, $7.14/ea

Key Features

Mop Pad Size
18 in x 5 in
Mop Head Color
Blue
Mop End Type
Flat
Color
Blue
Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM518AM-B
Zoro #
G4513769
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Mop Pad Size
18 in x 5 in
Length
18"
Overall Length
18 in
Overall Width
18 in

Details

Mop Head Color
Blue
Mop End Type
Flat
Item
Knit Gloves
Color
Blue
Launderable
Yes
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Flat Mop Pad, Overall Width 18 in, Launderable Yes, Color Blue, Compatible Grainger Part Number 41HD86, Product Type Flat Mop Head, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.