Zoro Homepage

Duster Easy Grip, 20 in. x 3 in.

  • Mfr # HKN22528

  • Zoro # G4513610


product price: $16.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKN22528
Zoro #
G4513610
UPC #
-
Country of Origin
China

Details

Item
Easy Grip Fexible Duster 20" x 3"

Description

Easy Grip Fexible Duster 20 In. x 3 In., Compatible Grainger Part Number 41HE10, 41HE11, 41HE12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.