Zoro Homepage

Frame Flat Mop, 36 in. x 5 in.

  • Mfr # HKN10534

  • Zoro # G4513629


product price: $29.39
/ea

Key Features

Product Type
Flat Mop Frame
Overall Depth
5 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKN10534
Zoro #
G4513629
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
5 in
Overall Width
36 in

Details

Item
Flat Mop Frame
Product Type
Flat Mop Frame

Description

Flat Mop Frame, Overall Width 36 in, Overall Depth 5 in, Product Type Flat Mop Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.