Zoro Homepage

Handle, 22 in.

  • Mfr # HKN4875

  • Zoro # G4513595


product price: $13.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKN4875
Zoro #
G4513595
UPC #
-
Country of Origin
China

Details

Item
Easy Grip Telescopic, Handle Short, 22 in

Description

Easy Grip Telescopic, Handle Short, 22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.