Zoro Homepage

Hook & Loop Strip, for 12 in. Frame

  • Mfr # VC10510

  • Zoro # G4513656


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC10510
Zoro #
G4513656
UPC #
-
Country of Origin
China

Dimensions

Length
12"

Details

Item
Hook & Loop Strip, for 12" Frame

Description

Hook & Loop Strip, for 12 In. Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.