18 in L Flat Dust Mop Head, Gray, PK5

  • Mfr # FM518AM-GY

  • Zoro # G4513735


product price: $30.79
/pk 5, $6.16/ea

Key Features

Color
Gray
Handle Material
No Handle
Mop Style
Flat
Length
18"
Mop Head Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM518AM-GY
Zoro #
G4513735
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
18"
Mop Pad Size
18 in x 5 in
Overall Length
18 in

Details

Item
Dust Mop Head
Color
Gray
Handle Material
No Handle
Mop Style
Flat
Mop Head Color
Gray
Mop End Type
Flat

Description

Mop Flat, 18 In. x 5 In. Gray,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.