Zoro Homepage

Terry Cleaning Cloth 12" x 12", Blue, 5PK

  • Mfr # TW3030AM-B

  • Zoro # G4513568


product price: $8.29
/pk 5, $1.66/ea
Sold in multiples of 2 for $16.58

Key Features

Material
Blue
Size
12 in. x 12 in.
Cleaning Cloth Color
Blue
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW3030AM-B
Zoro #
G4513568
UPC #
-
Country of Origin
China

Dimensions

Size
12 in. x 12 in.

Details

Item
Cloth Blue, 12" x 12" Terry,PK5
Material
Blue
Cleaning Cloth Color
Blue
Color
Blue

Description

Cloth Blue, 12 In. x 12 In. Terry,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.