Terry Cleaning Cloth 12" x 12", Gray, 5PK
Mfr # TW3030AM-GY
Zoro # G4513540
product price: $8.55
/pk 5, $1.71/eaSold in multiples of 2 for $17.10
Key Features
Material
Gray
Size
12 in. x 12 in.
Cleaning Cloth Color
Gray
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TW3030AM-GY
Zoro #
G4513540
UPC #
-
Country of Origin
China
Dimensions
Size
12 in. x 12 in.
Details
Item
Cloth Gray, 12" x 12" Terry,PK5
Material
Gray
Cleaning Cloth Color
Gray
Color
Gray
Description
Microfiber Cloth: Microfiber, New, Gray, 12 in x 12 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.