Terry Cleaning Cloth 12" x 12", Green, 5PK
Mfr # TW3030AM-GN
Zoro # G4513559
product price: $7.39
/pk 5, $1.48/eaSold in multiples of 2 for $14.78
Key Features
Material
Green
Size
12" x 12"
Cleaning Cloth Color
Green
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TW3030AM-GN
Zoro #
G4513559
UPC #
-
Country of Origin
China
Dimensions
Size
12" x 12"
Details
Item
Cloth Green, 12" x 12" Terry,PK5
Material
Green
Cleaning Cloth Color
Green
Color
Green
Description
Microfiber Cloth: Microfiber, New, Green,12 in x 12 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.