Zoro Homepage

Terry Cleaning Cloth 16" x 16", Orange, 5PK

  • Mfr # TW4040AM-O

  • Zoro # G4513489


product price: $12.69
/pk 5, $2.54/ea

Key Features

Material
Orange
Size
16 in. x 16 in.
Cleaning Cloth Color
Orange
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW4040AM-O
Zoro #
G4513489
UPC #
-
Country of Origin
China

Dimensions

Size
16 in. x 16 in.

Details

Item
Cloth Orange, 16" x 16" Terry,PK5
Material
Orange
Cleaning Cloth Color
Orange
Color
Orange

Description

Cloth Orange, 16 In. x 16 In. Terry,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.