Zoro Homepage

Commercial Dual Motor Upright

  • Mfr # DM101

  • Zoro # G815775190


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Power Cord Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM101
Zoro #
G815775190
UPC #
842892100419
Country of Origin
United States

Dimensions

Power Cord Length
50 ft

Description

Two Motor Vacuum - Commercial Heavy Duty Super Powerful Suction Motor - Unbelievable 90in of Water Lift suction at the end of the hose - Geared Driven Powerful Brush Roll Motor, New Hepa Filtration System - with a push of a button, easily change Hepa filter as needed, Re-Engineered Larger debris opening to stop dirt from clogging, Xtra Heavy Duty New Cord Mounting System, Hi-Tech Fire Retardant Sound Deadening Gel for Quiet use during the Daytime or Nighttime Cleaning, Long Lasting Serpentine Ribbed Drive Belt, 3-Way Switch turns on both motors or suction motor only, Patented Perfect Lock Stretchable Attachment Hose - Dependable Screw-In Fit so Hose Locks In Without Fail - Hose stretches from 3 Feet to 6 Feet, Built-In Circuit Breaker - Automatic Shut Off of Brush roll Motor so you cannot damage motor, L-Shaped Base - Superior Cleaning for those hard-to-reach places, Self-Adjusting Head, Perfect Quick Change Cord System - Pigtail Cord plugs into 50 Foot Heavy Duty Extension Cord - No more down time or costly repairs, Large Cord Wraps - 50 ft. Cord Fits easily on Machine, Ergonomic Handle Grip, Attachments include: Crevice Tool, Plastic Wand, Combo Dust Brush/Upholstery Tool, Large Capacity H-10 Hepa Filter Bags, New Hepa Filtration System - with a push of a button, easily change Hepa filter as needed, Larger debris opening - Allows dirt to pass easily to bag


  • 12-Inch Cleaning Path
  • ETL Listed
  • "V" Shaped Motor Vents (Greatest Air Flow)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.