Zoro Homepage

Commercial H-10 Hepa Upright

  • Mfr # P103

  • Zoro # G515775179


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Power Cord Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P103
Zoro #
G515775179
UPC #
842892100341
Country of Origin
United States

Dimensions

Power Cord Length
50 ft

Description

Plastic Body Construction - Only 9 Lbs, Ametek Advantek Powered Motor, Whisper Quiet Power Nozzle, Clean Air System- Top Exhausted Filter Captures All Particles, 10.2 Amps, 1175 Watts, 120 Volts, 190 Air Watt, Built-In Heat Sensor, Rubber-Coated Non-Scuffing Wheels & Bumpers, 15 Inch Power Nozzle with Built-In Circuit Break, 6 Ft. - 360 Degrees Swivel Electric Hose, On/Off Finger Tip Control, Telescopic Wand 42 In. Lon, Innovative Tool Storage Design - Comes with Floor Brush, Crevice Tool, Stainless Steel Rachet Wand, Combo Round Dust Brush/Upholstery Tool, 12 In. Wide Mouth Horse Hair Floor Tool


  • 12-Inch Cleaning Path
  • Hepa H-10 Media Filter-Top Fill Capacity Filter Bag
  • Green Label Certified Vacuum
  • ETL Listed
  • 50 ft. heavy duty 3-wire cord
  • New 4 bristle aluminum brush roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.