Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Upright

  • Mfr # P101

  • Zoro # G815775176


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Power Cord Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P101
Zoro #
G815775176
UPC #
842892100327
Country of Origin
United States

Dimensions

Power Cord Length
50 ft

Description

ERGONOMIC COMFORT HANDLE -Finger Tip Control for back & forth movement, No longer do you have to grip with your whole hand. Re-Engineered Xtra Heavy, Xtra Large Reinforced Quick Release Cord Clip For easy cord release, 870 watt motor, Heat overload protection system, Extra strength metal hood, Easy to turn 6-position carpet adjustment knob, Extra-wide non-marking see-through transparent bumpe, Built In Super-Charged Perfect Super Magnet Patented NOW 3 TIMES MORE CHARGE, 50 ft. heavy duty 3-wire cordInsulated 50 ft. Plyable Cord, ETL Listed - USA & Canada, Hardened Steel Handle Bail, Heavy Duty Metal Step-On Switch, Hardened Steel, Large Area Metal Foot Release Pedal Built to last, Large easy-to-roll wide back wheels, V SHAPED MOTOR VENTS Greater Air Flow, 12in Cleaning Path, SMS Lined ShakeOut Cloth Bag, New 4 Bristle Aluminum Brush Roll, Extra strength metal bottom plate, Perfect see-thru fan chamber reinforced fan - Virtually Indestructible Base


  • 12-Inch Cleaning Path
  • ETL Listed
  • "V" Shaped Motor Vents (Greatest Air Flow)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.