Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Upright

  • Mfr # P102

  • Zoro # G015775181


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Power Cord Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P102
Zoro #
G015775181
UPC #
842892100334
Country of Origin
United States

Dimensions

Power Cord Length
50 ft

Description

ERGONOMIC COMFORT HANDLE -Finger Tip Control for back & forth movement, No longer do you have to grip with your whole hand.. Re-Engineered Xtra Heavy, Xtra Large Reinforced Quick Release Cord ClipFor easy cord release. 870 watt motor. Heat overload protection system. Extra strength metal hood. Easy to turn 6-position carpet adjustment knob. Extra-wide non-marking see-through transparent bumper. Built In Super-Charged Perfect Super Magnet Patented NOW 3 TIMES MORE CHARGE. 50 ft. heavy duty 3-wire cord Insulated 50 ft. Plyable Cord Best in the industryETL Listed - USA & Canada. Hardened Steel Handle Bail. Heavy Duty Metal Step-On Switch. Hardened Steel, Large Area Metal Foot Release Pedal Built to last. Large easy-to-roll wide back wheels. V SHAPED MOTOR VENTS Greater Air Flow. SMS Lined Shake Out Cloth Bag. New 4 Bristle Aluminum Brush Roll. Extra strength metal bottom plate. Perfect see-thru fan chamber Reinforced fan - Virtually Indestructible Base


  • 16-Inch Cleaning Path
  • ETL Listed
  • "V" Shaped Motor Vents (Greatest Air Flow)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.