Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adhesive Wheel Weight, 0.25 Oz, PK52

  • Mfr # 200624ST

  • Zoro # G4879585


product price: $80.99
/pk 52, $1.56/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use On
Passenger Car
Type
Pre-Segmented
Weight
0.25 oz
Size
6 x 0.961 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200624ST
Zoro #
G4879585
UPC #
029885931797
Country of Origin
United States

Dimensions

Size
6 x 0.961 in
Overall Length
6 in
Overall Width
1 in

Details

Material
Steel
For Use On
Passenger Car
Type
Pre-Segmented
Weight
0.25 oz
Number of Pieces
1
Item
Adhesive Wheel Weight
Product Type
Wheel Weights
Compatible Vehicle Type
Passenger Cars
Compatible Rim Material
Aluminum, Steel
System of Measurement
Fractional
Series
SST
Coating
Coated
Attachment Type
Adhesive

Description

Adhesive Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Aluminum, Steel, Series SST, Compatible Vehicle Type Passenger Cars, Material Steel, Coating Coated, Weight 0.25 oz, Overall Length 6 in, Number of Pieces 1, Overall Width 1 in, System of Measurement Fractional, Package Quantity 52

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.