Wheel Weight, 0.25 oz, Steel, Adhesive, PK48

  • Mfr # 200576FE

  • Zoro # G9757115


product price: $42.19
/pk 48, $0.88/ea

Key Features

Material
Steel
Weight
0.25 oz
Size
7 x 3.5 in
Number of Pieces
48
Special Features
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200576FE
Zoro #
G9757115
UPC #
029885933647
Country of Origin
China

Dimensions

Size
7 x 3.5 in
Overall Length
7 in
Overall Width
3 1/2 in

Details

Material
Steel
Weight
0.25 oz
Number of Pieces
48
Special Features
Adhesive
Item
Wheel Weight
Product Type
Wheel Weights
Compatible Vehicle Type
Passenger Cars
Coating
Coated
Attachment Type
Adhesive
Series
SST
Compatible Rim Material
Aluminum, Steel
System of Measurement
Fractional

Description

Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Aluminum, Steel, Series SST, Compatible Vehicle Type Passenger Cars, Material Steel, Coating Coated, Weight 0.25 oz, Overall Length 7 in, Number of Pieces 48, Overall Width 3 1/2 in, Special Features Adhesive, System of Measurement Fractional, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.