Wheel Weight, Adhesive, Steel, Coated, PK48
Mfr # 200576FEBLK
Zoro # G312470543
product price: $37.39
/pk 48, $0.78/ea
Sold in multiples of 3 for $112.17
Key Features
Material
Steel
Weight
0.25 oz
Number of Pieces
48
System of Measurement
Fractional
Product Type
Wheel Weights
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
200576FEBLK
Zoro #
G312470543
UPC #
29885937454
Country of Origin
China
Dimensions
Overall Width
3/4 in
Overall Length
1/4 in
Details
Material
Steel
Weight
0.25 oz
Number of Pieces
48
System of Measurement
Fractional
Product Type
Wheel Weights
Coating
Coated
Compatible Rim Material
Aluminum, Steel
Compatible Vehicle Type
Light Duty Trucks, Passenger Cars
Item
Wheel Weight
Attachment Type
Adhesive
Description
Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Aluminum, Steel, Series Not Applicable, Compatible Vehicle Type Light Duty Trucks, Passenger Cars, Material Steel, Coating Coated, Weight 0.25 oz, Overall Length 1/4 in, Number of Pieces 48, Overall Width 3/4 in, System of Measurement Fractional, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.