Wheel Weight, Adhesive, Steel, Coated, PK704
Mfr # 200576FER
Zoro # G612470571
product price:Â $48.15
/pk 704, $0.07/ea
Sold in multiples of 3 for $144.45
Key Features
Material
Steel
Weight
0.25 oz
Number of Pieces
704
Attachment Type
Adhesive
Coating
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
200576FER
Zoro #
G612470571
UPC #
29885722111
Country of Origin
China
Dimensions
Overall Width
3/4 in
Overall Length
1/4 in
Details
Material
Steel
Weight
0.25 oz
Number of Pieces
704
Attachment Type
Adhesive
Coating
Coated
Product Type
Wheel Weights
Compatible Rim Material
Aluminum, Steel
Compatible Vehicle Type
Light Duty Trucks, Passenger Cars
Item
Wheel Weight
System of Measurement
Fractional
Description
Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Aluminum, Steel, Series Not Applicable, Compatible Vehicle Type Light Duty Trucks, Passenger Cars, Material Steel, Coating Coated, Weight 0.25 oz, Overall Length 1/4 in, Number of Pieces 704, Overall Width 3/4 in, System of Measurement Fractional, Package Quantity 704
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.