Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Weight, AW Srs Coated, 1 Oz, PK25

  • Mfr # AW100N

  • Zoro # G4878255


product price: $16.89
/pk 25, $0.68/ea

Key Features

Material
Lead
For Use On
Passenger Car
Type
AW Series Coated
Weight
1 oz
Size
1.508 x 0.715 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW100N
Zoro #
G4878255
UPC #
029885300616
Country of Origin
United States

Dimensions

Size
1.508 x 0.715 in
Overall Length
1 1/2 in
Overall Width
3/4 in

Details

Material
Lead
For Use On
Passenger Car
Type
AW Series Coated
Weight
1 oz
Number of Pieces
25
Item
Clip-On Wheel Weight
Product Type
Wheel Weights
Series
AW
System of Measurement
Fractional
Compatible Rim Material
Aluminum
Coating
Coated
Attachment Type
Clip-On
Compatible Vehicle Type
Passenger Cars

Description

Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series AW, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 1 oz, Overall Length 1 1/2 in, Number of Pieces 25, Overall Width 3/4 in, System of Measurement Fractional, Package Quantity 25

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.