Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Weight, AWZ Srs, 2.00 Oz., PK25

  • Mfr # AW200Z

  • Zoro # G4879271


product price: $33.89
/pk 25, $1.36/ea

Key Features

Material
Zinc
For Use On
Domestic Vehicles
Type
AWZ Series
Weight
2 oz
Size
4 x 0.735 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW200Z
Zoro #
G4879271
UPC #
029885931049
Country of Origin
United States

Dimensions

Size
4 x 0.735 in
Overall Length
4 in
Overall Width
3/4 in

Details

Material
Zinc
For Use On
Domestic Vehicles
Type
AWZ Series
Weight
2 oz
Number of Pieces
25
For Use With
Alloy Rims
Features
No Rust; Less Scratches
Item
Clip-On Wheel Weight
Product Type
Wheel Weights
Attachment Type
Clip-On
Compatible Rim Material
Aluminum
Coating
Coated
Compatible Vehicle Type
Passenger Cars
Series
AW
System of Measurement
Fractional

Description

Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series AW, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 2 oz, Overall Length 4 in, Number of Pieces 25, Overall Width 3/4 in, System of Measurement Fractional, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.