Zoro Homepage

Wheel Weight, ENZ Srs, 45g., PK25

  • Mfr # EN045Z

  • Zoro # G4878736


product price: $25.69
/pk 25, $1.03/ea

Key Features

Material
Zinc
For Use On
Passenger Car
Type
ENZ Series
Weight
45 g
Size
3.49 x 0.729 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN045Z
Zoro #
G4878736
UPC #
029885931162
Country of Origin
United States

Dimensions

Size
3.49 x 0.729 in
Overall Length
88.65 mm
Overall Width
18.52 mm

Details

Material
Zinc
For Use On
Passenger Car
Type
ENZ Series
Weight
45 g
Number of Pieces
25
Item
Clip-On Wheel Weight
Product Type
Wheel Weights
Attachment Type
Clip-On
System of Measurement
Metric
Compatible Vehicle Type
Passenger Cars
Coating
Coated
Series
EN
Compatible Rim Material
Aluminum

Description

Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series EN, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 45 g, Overall Length 88.65 mm, Number of Pieces 25, Overall Width 18.52 mm, System of Measurement Metric, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.