Zoro Homepage

Wheel Weight, FN Srs Coated, 35g., PK25

  • Mfr # FN035

  • Zoro # G4877415


product price: $16.99
/pk 25, $0.68/ea

Key Features

Material
Lead
For Use On
Passenger Car
Type
FN Series Coated
Weight
35 g
Size
2.06 x 0.691 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN035
Zoro #
G4877415
UPC #
029885350710
Country of Origin
United States

Dimensions

Size
2.06 x 0.691 in
Overall Length
52.32 mm
Overall Width
17.55 mm

Details

Material
Lead
For Use On
Passenger Car
Type
FN Series Coated
Weight
35 g
Number of Pieces
25
Item
Clip-On Wheel Weight
Product Type
Wheel Weights
Attachment Type
Clip-On
System of Measurement
Metric
Compatible Rim Material
Aluminum
Coating
Coated
Compatible Vehicle Type
Passenger Cars
Series
FN

Description

Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series FN, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 35 g, Overall Length 52.32 mm, Number of Pieces 25, Overall Width 17.55 mm, System of Measurement Metric, Package Quantity 25

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.