Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Weight, FNZ Srs, 60g., PK25

  • Mfr # FN060Z

  • Zoro # G4879804


product price: $30.85
/pk 25, $1.23/ea

Key Features

Material
Zinc
For Use On
Japanese Vehicles
Type
FNZ Series
Weight
60 g
Size
3.998 x 0.824 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN060Z
Zoro #
G4879804
UPC #
029885723651
Country of Origin
United States

Dimensions

Size
3.998 x 0.824 in
Overall Length
101.55 mm
Overall Width
20.93 mm

Details

Material
Zinc
For Use On
Japanese Vehicles
Type
FNZ Series
Weight
60 g
Number of Pieces
25
For Use With
Alloy Wheels
Features
No Rust; Less Scratches
Item
Clip-On Wheel Weight
Product Type
Wheel Weights
Coating
Coated
Attachment Type
Clip-On
Series
FN
Compatible Rim Material
Aluminum
System of Measurement
Metric
Compatible Vehicle Type
Passenger Cars

Description

Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series FN, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 60 g, Overall Length 101.55 mm, Number of Pieces 25, Overall Width 20.93 mm, System of Measurement Metric, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.