Wheel Weight, IAWZ Srs, 30g., PK25

  • Mfr # IAW030Z

  • Zoro # G4878657


product price: $24.15
/pk 25, $0.97/ea

Key Features

Material
Zinc
For Use On
Passenger Car
Type
IAWZ Series
Weight
30 g
Size
2.65 x 0.772 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAW030Z
Zoro #
G4878657
UPC #
029885723477
Country of Origin
United States

Dimensions

Size
2.65 x 0.772 in
Overall Length
67.31 mm
Overall Width
19.61 mm

Details

Material
Zinc
For Use On
Passenger Car
Type
IAWZ Series
Weight
30 g
Number of Pieces
25
Item
Clip-On Wheel Weight
Product Type
Wheel Weights
Coating
Coated
Compatible Vehicle Type
Passenger Cars
Series
IAW
System of Measurement
Metric
Attachment Type
Clip-On
Compatible Rim Material
Aluminum

Description

Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series IAW, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 30 g, Overall Length 67.31 mm, Number of Pieces 25, Overall Width 19.61 mm, System of Measurement Metric, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.