Wheel Weight, IAWZ Srs, 35g., PK25

  • Mfr # IAW035Z

  • Zoro # G4879752


product price: $23.29
/pk 25, $0.93/ea

Key Features

Material
Zinc
For Use On
Passenger Car
Type
IAWZ Series
Weight
35 g
Size
3.16 x 0.772 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAW035Z
Zoro #
G4879752
UPC #
029885723484
Country of Origin
United States

Dimensions

Size
3.16 x 0.772 in
Overall Length
80.26 mm
Overall Width
19.61 mm

Details

Material
Zinc
For Use On
Passenger Car
Type
IAWZ Series
Weight
35 g
Number of Pieces
25
Item
Clip-On Wheel Weight
Product Type
Wheel Weights
Series
IAW
Compatible Vehicle Type
Passenger Cars
Attachment Type
Clip-On
System of Measurement
Metric
Compatible Rim Material
Aluminum
Coating
Coated

Description

Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series IAW, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 35 g, Overall Length 80.26 mm, Number of Pieces 25, Overall Width 19.61 mm, System of Measurement Metric, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.