Zoro Homepage

Wheel Weight, Lead Adhesive, 3 Oz., PK30

  • Mfr # 100360

  • Zoro # G4877442


product price: $54.99
/pk 30, $1.83/ea

Key Features

Material
Lead
For Use On
Passenger Car & Motorcycles
Type
Uncoated Lead Adhesive
Weight
0.25 oz
Size
6.12 x 0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100360
Zoro #
G4877442
UPC #
029885630218
Country of Origin
United States

Dimensions

Size
6.12 x 0.5 in
Overall Length
6 1/8 in
Overall Width
1/2 in

Details

Material
Lead
For Use On
Passenger Car & Motorcycles
Type
Uncoated Lead Adhesive
Weight
0.25 oz
Number of Pieces
30
Item
Wheel Weight
Product Type
Wheel Weights
Attachment Type
Adhesive
Compatible Vehicle Type
Motorcycles, Passenger Cars
System of Measurement
Fractional
Series
SST
Coating
Uncoated
Compatible Rim Material
Aluminum, Steel

Description

Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Aluminum, Steel, Series SST, Compatible Vehicle Type Motorcycles, Passenger Cars, Material Lead, Coating Uncoated, Weight 0.25 oz, Overall Length 6 1/8 in, Number of Pieces 30, Overall Width 1/2 in, System of Measurement Fractional, Package Quantity 30

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.