Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Weight, LH Series Coated, 1.5, PK25

  • Mfr # LH150

  • Zoro # G4877214


product price: $22.39
/pk 25, $0.90/ea

Key Features

Material
Zinc
For Use On
Passenger Car
Type
LH Series Coated
Weight
1.5 oz
Size
3.02 x 0.706 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH150
Zoro #
G4877214
UPC #
029885320911
Country of Origin
United States

Dimensions

Size
3.02 x 0.706 in
Overall Length
3 in
Overall Width
3/4 in

Details

Material
Zinc
For Use On
Passenger Car
Type
LH Series Coated
Weight
1.5 oz
Number of Pieces
25
Item
Clip-On Wheel Weight
Product Type
Wheel Weights
Compatible Rim Material
Steel
Series
LH
Attachment Type
Clip-On
Compatible Vehicle Type
Passenger Cars
Coating
Coated
System of Measurement
Fractional

Description

Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series LH, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 1.5 oz, Overall Length 3 in, Number of Pieces 25, Overall Width 3/4 in, System of Measurement Fractional, Package Quantity 25

Restrictions

This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.