Wheel Weight, LH Series Coated, 2.75, PK25

  • Mfr # LH275

  • Zoro # G4878386


product price:  $33.49
/pk 25, $1.34/ea

Key Features

Material
Zinc
For Use On
All 2009 and Earlier Chrysler Models and Some Dodge and Ram Model
Type
LH Series Coated
Weight
2.75 oz
Size
5.48 x 0.706 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH275
Zoro #
G4878386
UPC #
029885321611
Country of Origin
United States

Dimensions

Size
5.48 x 0.706 in
Overall Length
5 1/2 in
Overall Width
3/4 in

Details

Material
Zinc
For Use On
All 2009 and Earlier Chrysler Models and Some Dodge and Ram Model
Type
LH Series Coated
Weight
2.75 oz
Number of Pieces
25
For Use With
Alloy Wheels
Features
OEM Approved Clip Designs
Item
Clip-On Wheel Weight
Product Type
Wheel Weights
Compatible Rim Material
Steel
Compatible Vehicle Type
Passenger Cars
System of Measurement
Fractional
Series
LH
Coating
Coated
Attachment Type
Clip-On

Description

Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series LH, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 2.75 oz, Overall Length 5 1/2 in, Number of Pieces 25, Overall Width 3/4 in, System of Measurement Fractional, Package Quantity 25

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.