Zoro Homepage

Wheel Weight, MCZ Srs, 1.25 Oz., PK25

  • Mfr # MC125Z

  • Zoro # G4879192


product price: $26.69
/pk 25, $1.07/ea

Key Features

Material
Zinc
For Use On
Domestic Vehicles
Type
MCZ Series
Weight
1.25 oz
Size
3.26 x 0.655 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC125Z
Zoro #
G4879192
UPC #
029885723224
Country of Origin
United States

Dimensions

Size
3.26 x 0.655 in
Overall Length
3 1/4 in
Overall Width
5/8 in

Details

Material
Zinc
For Use On
Domestic Vehicles
Type
MCZ Series
Weight
1.25 oz
Number of Pieces
25
For Use With
Alloy Rims
Features
No Rust; Less Scratches
Item
Clip-On Wheel Weight
Special Features
Used on Most Domestic Vehicles Equipped with Alloy Rims
Product Type
Wheel Weights
Coating
Coated
Compatible Vehicle Type
Passenger Cars
Series
MC
Attachment Type
Clip-On
Compatible Rim Material
Aluminum
System of Measurement
Fractional

Description

Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series MC, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 1.25 oz, Overall Length 3 1/4 in, Number of Pieces 25, Overall Width 5/8 in, Special Features Used on Most Domestic Vehicles Equipped with Alloy Rims, System of Measurement Fractional, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.